-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Gear Pump |
|---|---|
| Cover Material | Cast Iron |
| Discharge Connection Size | 3/4"-16 |
| Displacement | 0.37 cu. in./rev. |
| Displacement Per Revolution | 0.37 cu. in./rev. |
| End Cap Material | Cast Iron |
| Gpm @ 1800 Rpm & 1000 Psi | 2.7 GPM |
| Gpm @ 3600 Rpm & 1000 Psi | 5.4 GPM |
| Housing | Aluminum |
| Housing Material | Aluminum |
| Intake Connection | 7/8"-14 |
| Max. Continuous Pressure | 4000 psi |
| Max. Speed | 4000 RPM |
| Media Intake Connection Size | 7/8"-14 |
|---|---|
| Min. Rpm | 500 RPM |
| Motor Speed (maximum) | 4000 RPM |
| Motor Speed (minimum) | 500 RPM |
| Mounting | SAE A Bolted |
| Mounting Type | 2 Bolt Sae A |
| Nominal Gpm @ 1200 Rpm | 1.9 GPM |
| Overall Width | 3 3/5" |
| Rotation | CW |
| Shaft Extension (in.) | 3/4" x 1 1/4" |
| Shaft Outer Diameter | 3/4" |
| Shaft Type | Keyed |
| Width | 3.62" |
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 16 |
| HS Code | 8413919050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.43 |
Hydraulic gear pumps operate by trapping fluid between the teeth of rotating gears (two or three) and move a cavity that rotates rather than reciprocates. These pumps use less liquidy materials for chemical compatibility.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)