-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | FBHSCS & Economy T-Nut |
|---|---|
| Compatible Brand And Series | 80/20, 15 Series |
| Compatible Manufacturer Model Number | 2085 |
| Compatible Series | 80/20, 15 Series |
| Fastener Head Type | Flanged Button Head Socket Cap |
| Fastener Thread Length | 1/2" |
| Fastener Thread Size | 5/16"-18 |
| Fastener Type | T-Nut |
| Finish | Zinc Plated |
| For Slot Width | 0.4" |
|---|---|
| For Use With | 2085 |
| Material | Steel |
| Mfr. Series | 15 Series |
| Mounting Type | Slide In |
| System Of Measurement | Imperial |
| T-slot Fastener Type | Bolt Assembly |
| Thread Location | Single Offset |
| Threaded Hole Location | Single Offset |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 5.08 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)