-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Gear Pump |
|---|---|
| Discharge Connection Size | 3/4"-16 |
| Displacement | 0.61 cu. in./rev. |
| Displacement Per Revolution | 0.61 cu. in./rev. |
| Gpm @ 1800 Rpm & 1000 Psi | 4.5 GPM |
| Gpm @ 3600 Rpm & 1000 Psi | 8.9 GPM |
| Housing | Aluminum |
| Housing Material | Aluminum |
| Intake Connection | 7/8"-14 |
| Length | 3.93" |
| Max. Continuous Pressure | 3200 psi |
| Max. Intermittent Pressure | 3200 psi |
| Max. Speed | 2800 RPM |
| Media Intake Connection Size | 7/8"-14 |
|---|---|
| Min. Rpm | 700 RPM |
| Motor Speed (maximum) | 2800 RPM |
| Motor Speed (minimum) | 700 RPM |
| Mounting | SAE AA Bolted |
| Mounting Type | 2 Bolt Sae Aa |
| Nominal Gpm @ 1200 Rpm | 3.2 GPM |
| Overall Length | 3.9" |
| Overall Width | 4.9" |
| Rotation | CW |
| Shaft Extension (in.) | 1/2" x 1 1/2" |
| Shaft Outer Diameter | 1/2" |
| Shaft Type | Keyed |
| Height (cm) | 17.27 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 16 |
| HS Code | 8413919050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.5425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)