-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Flow Divider |
|---|---|
| Body Material | Permananent Molded Cast Iron |
| Displacement | 0.258 cc/rev. |
| Flow Rate | 5-10 GPM |
| Flow Rate - Maximum | 10 GPM |
| Flow Rate - Minimum | 5 GPM |
| Function | Split The Flow From A Single Pump Source To A Pair Of Matched Cylinders Or Fluid Motors, Synchronize Two Parallel Motions Hydraulically Than Mechanically |
| Gear Material | Steel |
| Gear Speed | 2000-4500 RPM |
| Gears | 11 Tooth Hardened Steel |
| Height | 3.26" |
| Inlet Connection | 7/8" SAE O-Ring Boss |
| Input Flow | 5-10 GPM |
| Length | 7.55" |
| Maximum Pressure | 2300 psi |
|---|---|
| Number Of Gear Teeth | 11 |
| Outlet Connection | 7/8" |
| Outlet Connection Type | Sae O-Ring Boss |
| Outlet Pressure - Maximum | 4500 psi |
| Overall Height | 3.26" |
| Overall Length | 7.55" |
| Overall Width | 2.99" |
| Rpm Range | 2000-4500 RPM |
| Speed - Maximum | 4500 RPM |
| Speed - Minimum | 2000 RPM |
| Type | Rotary Gear |
| Valve Type | Integral Differential Relief |
| Width | 2.99" |
Haldex Barnes (Concentric) 1020076 divider flow distributes the flow coming from a single pump, equally or in pre-defined ratios, amongst 2 or more actuators. This rotary gear type flow divider is used to synchronise 2 parallel motions hydraulically rather than mechanically.
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 20.57 |
| Width (cm) | 15.75 |
| HS Code | 8481200040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.87 |
Servovalves are the most precise method of synchronising hydraulic cylinders. Electronic position feedback is used by servovalves to independently operate each cylinder while comparing the positions of all the actuators.
5 to 10 GPM.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)