-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hydraulic Flow Divider |
|---|---|
| Body Material | Permananent Molded Cast Iron |
| Displacement | 0.581 cc/rev. |
| Flow Rate | 10-20 GPM |
| Flow Rate - Maximum | 20 GPM |
| Flow Rate - Minimum | 10 GPM |
| Function | Split The Flow From A Single Pump Source To A Pair Of Matched Cylinders Or Fluid Motors, Synchronize Two Parallel Motions Hydraulically Than Mechanically |
| Gear Material | Steel |
| Gear Speed | 2000-4500 RPM |
| Gears | 11 Tooth Hardened Steel |
| Height | 4" |
| Inlet Connection | 1 5/16" SAE O-Ring Boss |
| Input Flow | 10-20 GPM |
| Length | 9.85" |
| Maximum Pressure | 2750 psi |
| Number Of Gear Teeth | 11 |
|---|---|
| Operating Pressure | 2750 psi |
| Outlet Connection | 7/8" |
| Outlet Connection Type | Sae O-Ring Boss |
| Outlet Pressure - Maximum | 4500 psi |
| Overall Height | 4" |
| Overall Length | 9.85" |
| Overall Width | 4 1/4" |
| Rpm Range | 2000-4500 RPM |
| Speed - Maximum | 4500 RPM |
| Speed - Minimum | 2000 RPM |
| Type | Rotary Gear |
| Valve Type | Integral Differential Relief |
| Width | 4 1/4" |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 25.65 |
| Width (cm) | 16.26 |
| HS Code | 8481200040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 12.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)