-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Flow Divider |
|---|---|
| Body Material | Permananent Molded Cast Iron |
| Displacement | 0.129 cc/rev. |
| Flow Rate | 2.4-5 GPM |
| Flow Rate - Maximum | 5 GPM |
| Flow Rate - Minimum | 2.4 GPM |
| Function | Split The Flow From A Single Pump Source To A Pair Of Matched Cylinders Or Fluid Motors, Synchronize Two Parallel Motions Hydraulically Than Mechanically |
| Gear Material | Steel |
| Gear Speed | 2000-4500 RPM |
| Gears | 11 Tooth Hardened Steel |
| Height | 3.26" |
| Inlet Connection | 3/4" SAE O-Ring Boss |
| Input Flow | 2.4-5 GPM |
| Length | 7.55" |
| Maximum Pressure | 3000 psi |
| Number Of Gear Teeth | 11 |
|---|---|
| Operating Pressure | 3000 psi |
| Outlet Connection | 3/4" |
| Outlet Connection Type | Sae O-Ring Boss |
| Outlet Pressure - Maximum | 4500 psi |
| Overall Height | 3.26" |
| Overall Length | 7.55" |
| Overall Width | 2.99" |
| Rpm Range | 2000-4500 RPM |
| Speed - Maximum | 4500 RPM |
| Speed - Minimum | 2000 RPM |
| Type | Rotary Gear |
| Valve Type | Integral Differential Relief |
| Width | 2.99" |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 16.26 |
| HS Code | 8481200040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.915 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)