-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Flow Divider |
|---|---|
| Body Material | Aluminum |
| Displacement | 0.258 cc/rev. |
| Flow Rate | 2.5-5 GPM |
| Flow Rate - Maximum | 3.5 GPM |
| Gear Speed | 750-3000 RPM |
| Height | 3.1" |
| Includes Relief Valve | Relief Valve Included |
| Includes Seals | Yes |
| Inlet Connection | 7/8" SAE O-Ring Boss |
| Input Flow | 0.86-3.5 GPM |
| Length | 11.1" |
| Maximum Pressure | 3045 psi |
| Minimum Flow Rate | 0.86 GPM |
| Number Of Spools | 4 |
|---|---|
| Operating Pressure | 3000 psi |
| Outlet Connection | 7/8" |
| Outlet Connection Type | Sae O-Ring Boss |
| Outlet Pressure - Maximum | 3045 psi |
| Overall Height | 3.1" |
| Overall Length | 11.1" |
| Overall Width | 3 23/25" |
| Rpm Range | 3000-4500 RPM |
| Speed - Maximum | 3000 RPM |
| Speed - Minimum | 750 RPM |
| Type | Rotary Gear |
| Valve Type | Flow Divider |
| Height (cm) | 16.51 |
|---|---|
| Length (cm) | 36.83 |
| Width (cm) | 16.76 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 4.2525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)