-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dead Blow Mallet |
|---|---|
| Dead Blow Hammer | Yes |
| Face Dia. | 0.984" |
| Grip Style | Textured |
| Hammer Face Diameter | 1" |
| Hammer Type | Soft Face Mallet |
| Handle Color | Black |
| Handle Material | Steel |
| Head Color | White |
|---|---|
| Head Length | 4 1/8" |
| Head Weight | 11 oz. |
| Includes Tips | Yes |
| Non Sparking | No |
| Overall Length | 11" |
| Replaceable Tips | Yes |
| Tether Capable | Not Tether Capable |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 11.43 |
| HS Code | 8205203000 |
|---|---|
| Weight (kg) | 0.378 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)