-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mallet |
|---|---|
| Face Dia. | 1.187" |
| Grip Style | Plain |
| Hammer Type | Soft Face Mallet |
| Handle | Wood |
| Handle Color | Black, Natural |
| Handle Material | Wood |
| Head Length | 3 1/2" |
| Head Material | Cast Iron |
| Head Weight | 12 oz. |
|---|---|
| Included Tip Hardness | Hard, Medium |
| Non Sparking | No |
| Overall Length | 12" |
| Replaceable Tips | Yes |
| Tip Dia. | 1 3/16" |
| Tip Diameter | 1 1/8" |
| Tip Material | Plastic, Rubber |
| Type | Replaceable Tip |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 29.72 |
| Width (cm) | 9.65 |
| HS Code | 8205203000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)