-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dead Blow Mallet |
|---|---|
| Face Dia. | 2" |
| Handle | Hickory |
| Handle Color | Natural |
| Handle Material | Hickory |
| Head Color | White |
| Head Length | 4 3/4" |
| Head Material | Nylon |
|---|---|
| Head Weight | 35 oz. |
| Non Sparking | No |
| Overall Length | 14 1/2" |
| Tether Capable | Not Tether Capable |
| Type | Dead Blow |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 11.94 |
| HS Code | 8205203000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.99 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)