-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dead Blow Mallet |
|---|---|
| Dead Blow Hammer | Yes |
| Face Dia. | 2 3/8" |
| Grip Style | Plain |
| Hammer Face Diameter | 2 3/8" |
| Hammer Type | Soft Face Mallet |
| Handle | Hickory |
| Handle Color | Natural |
| Handle Material | Wood |
| Head Color | White |
| Head Length | 5.688" |
|---|---|
| Head Material | Steel |
| Head Weight | 4 lbs. |
| Includes Tips | Yes |
| Non Sparking | No |
| Overall Length | 14" |
| Replaceable Tips | Yes |
| Tether Capable | Not Tether Capable |
| Type | Dead Blow |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 14.48 |
| HS Code | 8205206000 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 1.71 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)