-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Cleaner Crevice Tool |
|---|---|
| Attachment Dia. | 1 1/4" |
| Attachment Product Grouping | Crevice Tools |
| Depth | 1 1/2" |
| Diameter | 1 1/2" |
| Fits Vacuum Brand | Guardair |
| Fits Vacuum Models | N552Bc |
| For Hose Diameter | 1 1/4" |
|---|---|
| For Vacuum Type | Shop Vacuum |
| Length | 9" |
| Material | Plastic |
| Type | Plastic |
| Width | 1 1/2" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 3.81 |
| HS Code | 8508700000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)