-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crevice Tool |
|---|---|
| Compatible With Mfr. Model No. | 1500, 1510 |
| Compatible With Product Type | Air Gun |
| Fits Brand | Guardair |
| For Use With | Guardair Safety Air Gun |
| Height | 1.3" |
| Includes | 12" Pvc Crevice Tool |
| Length | 11 4/5" |
|---|---|
| Material | PVC |
| Number Of Pieces | 1 |
| Overall Length | 12" |
| Product Type | Air Gun Crevice Tool |
| Width | 1.7" |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 4.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)