-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Cleaner Crevice Tool |
|---|---|
| Attachment Dia. | 2" |
| Attachment Product Grouping | Crevice Tools |
| Depth | 2" |
| Diameter | 2" |
| Fits Vacuum Brand | Guardair |
| Fits Vacuum Models | N301Bcned, N552Bcned |
| For Hose Diameter | 2" |
|---|---|
| For Vacuum Type | Shop Vacuum |
| Length | 24" |
| Material | Metal |
| Type | Steel |
| Width | 2" |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 7.62 |
| HS Code | 8508700000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)