GUARDAIR N693 Vacuum Crevice Tool 24 Inch Size, Aluminium

Item: AE4CQA
Model: N693
Cross Ref: 5JJE7
30 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$64.43
10% off
$57.99 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Sub-Brand: NORTECH
    • For Use With 1.5" Vacuum Hose

Shipping Information

Height (cm) 3.81
Length (cm) 60.96
Width (cm) 5.08
HS Code 8508700000
Country Of Origin US
Weight (kg) 0.225

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site