-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stop-Turn-Tail Lamp |
|---|---|
| Amps | 0.02-0.14A |
| Bulb Type | LED |
| Color | Yellow |
| Compatible Electrical Connection Grainger Part Number | 2CWV5, 2CWY4, 2CWY6, 2VPK8, 2VPL3 |
| Compatible Electrical Connection Manufacturer Model No. | 66815, 66816, 66841, 66845, 67002, 67005 |
| Compatible Electrical Connection Manufacturer Model Number | 66815, 66816, 66841, 66845, 67002, 67005 |
| Current | 0.06-0.18A |
| Depth | 1 1/4" |
| Electrical Connection | Male Pin |
| Features | Electronics Encapsulated With Epoxy |
| Housing Material | Plastic |
| Installation Type | Permanent |
| Length | 6 1/2" |
| Lens Color | Amber |
| Lens Material | Acrylic |
| Light Type | Turn Signal Light |
|---|---|
| Lighting Technology | LED |
| Manufacturer Warranty | 10 yrs. |
| Material | ABS, Acrylic |
| Mount Style | Surface |
| Mount Type | Bracket, Grommet |
| Number Of Bulbs | 9 |
| Operating Voltage | 12V DC |
| Overall Depth | 1 1/4" |
| Overall Height | 2 5/16" |
| Overall Width | 6 1/2" |
| Shape | Oval |
| Termination Type | Pigtail |
| Voltage | 13.5V |
| Width | 2.328" |
| standard | FMVSS 108 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 12.7 |
| HS Code | 8512204040 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.1755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)