-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stop-Turn-Tail Lamp |
|---|---|
| Amps | 0.48A |
| Bulb Type | LED |
| Color | Yellow |
| Compatible Electrical Connection Grainger Part Number | 2CWV5, 2CWY4, 2CWY6, 2VPK8, 2VPL3 |
| Compatible Electrical Connection Manufacturer Model No. | 66815, 66816, 66841, 66845, 67002, 67005 |
| Compatible Electrical Connection Manufacturer Model Number | 66815, 66816, 66841, 66845, 67002, 67005 |
| Current | 0.28A |
| Electrical Connection | Male Pin |
| Features | Encapsulated |
| Housing Material | Plastic |
| Installation Type | Permanent |
| Length | 6 1/2" |
| Lens Color | Amber |
| Lens Material | Acrylic |
| Light Type | Turn Signal Light |
| Lighting Technology | LED |
|---|---|
| Manufacturer Warranty | 10 yrs. |
| Material | ABS, Acrylic |
| Mount Style | Surface |
| Mount Type | Grommet |
| Mounting Type | Grommets |
| Number Of Bulbs | 16 |
| Operating Voltage | 12V DC |
| Overall Depth | 7/8" |
| Overall Height | 2 1/4" |
| Overall Width | 6 1/2" |
| Shape | Oval |
| Termination Type | Pigtail |
| Voltage | 12V |
| Width | 2.281" |
| standard | FMVSS 108 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 5.84 |
| HS Code | 8512204040 |
|---|---|
| Country Of Origin | CA |
| Weight (kg) | 0.2205 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)