-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stop-Turn-Tail Lamp |
|---|---|
| Amps | 0.59-2.1A |
| Bulb Type | Incandescent |
| Color | Red |
| Depth | 1 1/2" |
| Fits | Grommets And Brackets |
| Length | 6 1/4" |
| Material | Polycarbonate |
|---|---|
| Mounting Type | Gel Mount, Torsion Mount III |
| Shape | Oval |
| Termination Type | Pigtail |
| Voltage | 12V |
| Width | 2 1/4" |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 8.38 |
| HS Code | 8512204040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.243 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)