-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stop-Turn-Tail Lamp |
|---|---|
| Amps | 0.59-2.1A |
| Bulb Type | Incandescent |
| Color | Yellow |
| Compatible Electrical Connection Grainger Part Number | 2CWV3, 2CWV9, 2CWX9, 2CWZ7, 2VPK9 |
| Compatible Electrical Connection Manufacturer Model No. | 66811, 66812, 66825, 66843, 66844, 67000, 67090 |
| Compatible Electrical Connection Manufacturer Model Number | 66811, 66812, 66825, 66843, 66844, 67000, 67090 |
| Depth | 3.062" |
| Electrical Connection | Female Pin |
| Features | Extended Dome |
| Housing Material | Polycarbonate |
| Includes | Reflex Reflector |
| Includes Electrical Connection | Electrical Connection Included |
| Installation Type | Permanent |
| Length | 6 1/2" |
| Lens Color | Amber |
| Lens Material | Polycarbonate |
| Light Type | Turn Signal Light |
|---|---|
| Lighting Technology | Incandescent |
| Manufacturer Warranty | 1 yr. |
| Material | Polycarbonate |
| Mount Style | Surface |
| Mount Type | Grommet |
| Mounting Type | Gel Mount, Torsion Mount III |
| Operating Voltage | 12V DC |
| Overall Depth | 3 1/16" |
| Overall Height | 2 1/4" |
| Overall Width | 6 1/2" |
| Shape | Oval |
| Termination Type | Pigtail |
| Voltage | 12V |
| Width | 2 1/4" |
| standard | FMVSS 108 |
| Height (cm) | 7.11 |
|---|---|
| Length (cm) | 17.02 |
| Width (cm) | 7.62 |
| HS Code | 8512204080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)