-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stop-Turn-Tail Lamp |
|---|---|
| Amps | 0.04-0.35A |
| Bulb Type | LED |
| Color | Red |
| Depth | 1 3/8" |
| Length | 15" |
|---|---|
| Shape | Oval |
| Termination Type | Hardwire |
| Type | High Mount |
| Voltage | 12V |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 39.37 |
| Width (cm) | 10.16 |
| HS Code | 8512204040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)