-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Conduit Bender |
|---|---|
| Capacity | 1" to 2" |
| Centerline Bend Radius | 4" to 9 1/2" For 1/2" to 2" Shoe Size |
| Conduit Size | 1" to 2" |
|---|---|
| Material | Aluminum |
| Type | Hydraulic Bender |
Greenlee 880 hydraulic pipe bender is used to bend the pipes or tubes to the desired bend radius. This Greenlee pipe bender is ideal for applications in which adding joints or elbows for channeling the fluid supply in a different direction is not possible.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 50.85 |
Segment bending is required while bending pipes having a large bending radius. Segment bending is made using a series of small bends spaced closely. Users should use Greenlee 1802 bending table & Greenlee 1807 bending degree indicator to easily and accurately make the bend.
First, check whether the selected pipe bender can bend the required pipe diameter. Then verify the hydraulic fluid level of the hydraulic cylinders and check for any leaks due to faulty, damaged or missing parts that could have compromised the safe operation of the machine. The sides of the corner bracket should be lubricated to reduce abrasion related damages when in contact with the pipe.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)