-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ear Plugs |
|---|---|
| Material | Polyurethane |
| Metal Detectable | No |
| Noise Reduction Rating Nrr | 33 dBA |
| Packaging | Refill Bottle For One Touch Dispenser |
|---|---|
| Pairs Per Package | 500 |
| Shape | Tapered |
| Size | Regular |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 19.05 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)