-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Conduit Bender |
|---|---|
| Amperage Rating | 20A |
| Angle Indicator | Digital Display On Pendant |
| Application | Conduit Bending |
| Conduit Size | 3/4" to 2", 1" to 2" |
| Conduit Size - Max. | 2" |
| Conduit Size - Minimum | 3/4" |
| Conduit Type | Rigid, Emt, IMC |
| Cord Length | 9 ft. |
| Current | 20A |
| Cycle | 60 Hz |
| Depth | 32" |
| Features | The 855Gx Is Greenlee'S Most Advanced Programmable Bender, This Bender Comes With Both A Robust Pendant Controller And A State-Of-The-Art Lcd Interface |
| Height | 40" |
| Included | Rigid/Emt/Imc Shoe, Roller Support And Digital Pendant |
| Includes | Pendant, Shoes And Rollers |
| Includes Bending Shoes | Yes |
| Includes Wheels | Yes |
| Material | Welded Steel Frame |
|---|---|
| Operating Position | Adjustable |
| Operating Position1 | Adjustable |
| Operating Temp. | -5°F to +120°F |
| Overall Depth | 33" |
| Overall Height | 46 1/8" |
| Overall Length | 33" |
| Overall Width | 29 3/8" |
| Product Depth | 33" |
| Product Height | 46" |
| Product Width | 29.4" |
| Type | Electric Conduit Bender |
| Voltage | 120V AC |
| Voltage Rating | 120V AC |
| Wheel Dia. | 12" |
| Wheel Diameter1 | 12" |
| Wheels And Shoes Key | Wheels And Shoes Included |
| Width | 36" |
| Height (cm) | 110.49 |
|---|---|
| Length (cm) | 81.28 |
| Width (cm) | 101.6 |
| HS Code | 8462290050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 239.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)