-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Stem Caster |
|---|---|
| Bearing Type | Double Ball |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 300 lbs. to 999 lbs. |
| Caster Stem Type | Threaded |
| Caster Sub-type | Swivel |
| Caster Wheel Material | Polyolefin |
| Caster Wheel Shape | Standard |
| Core Color | Black |
| Core Material | Polyolefin |
| Frame Finish | Zinc Plated |
| Load Capacity | 350 lbs. |
| Load Rating | 350 lbs. |
| Mounting Height | 3 7/8" |
| Non-marking | Yes |
| Number Of Wheels | 1 |
| Overall Height | 3 13/16" |
| Raceway | Double Ball |
|---|---|
| Stem Dia. | 1/2" |
| Stem Length | 3/4" |
| Stem Thread Size | 1/2"-13 |
| Stem Type | Threaded |
| Swivel Raceway Type | Double Ball |
| Thread Size | 1/2"-13 |
| Tread Shape | Standard |
| Wheel Bearing Type | Roller |
| Wheel Bearings | Plain |
| Wheel Color | Black |
| Wheel Core Material | Plastic |
| Wheel Dia. | 3" |
| Wheel Material | Polyolefin |
| Wheel Width | 1 3/4" |
| Wheel/tread Color | Black |
| Wheel/tread Material | Polyolefin |
| Standards | NSF LISTED |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 7.62 |
| HS Code | 8716903000 |
|---|---|
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)