-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Stem Caster |
|---|---|
| Bearing Type | Double Ball |
| Caster Load Rating Range | 0 lbs. to 299 lbs. |
| Caster Wheel Material | Rubber |
| Caster Wheel Shape | Standard |
| Core Color | Black |
| Core Material | Rubber |
| Frame Finish | Chrome Plated |
| Load Capacity | 75 lbs. |
| Number Of Wheels | 1 |
|---|---|
| Raceway | Double Ball |
| Stem Thread Size | 3/8"-24 |
| Stem Type | Threaded |
| Thread Size | 3/8"-24 |
| Wheel Color | Black |
| Wheel Dia. | 2" |
| Wheel Material | Rubber |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 9.14 |
| Width (cm) | 6.1 |
| HS Code | 8302200000 |
|---|---|
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)