-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swivel Stem Caster |
|---|---|
| Bearing Type | Double Ball |
| Caster Brake Type | No Brake Included |
| Caster Frame Material | Steel |
| Caster Load Rating Range | 0 lbs. to 299 lbs. |
| Caster Stem Type | Friction Ring |
| Caster Sub-type | Swivel |
| Caster Wheel Material | Rubber |
| Caster Wheel Shape | Standard |
| Core Color | Black |
| Core Material | Rubber |
| Frame Finish | Zinc Plated |
| Load Capacity | 75 lbs. |
| Load Rating | 75 lbs. |
| Mounting Height | 2 29/64" |
| Non-marking | No |
| Number Of Wheels | 1 |
|---|---|
| Raceway | Double Ball |
| Stem Dia. | 7/16" |
| Stem Length | 1 3/8" |
| Stem Type | Friction Ring |
| Swivel Raceway Type | Double Ball |
| Tread Shape | Standard |
| Wheel Bearing Type | Plain |
| Wheel Color | Black |
| Wheel Core Material | Rubber |
| Wheel Material | Rubber |
| Wheel Width | 1" |
| Wheel/tread Color | Black |
| Wheel/tread Material | Rubber |
| Standards | NSF LISTED |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 13.72 |
| Width (cm) | 9.65 |
| HS Code | 8302200000 |
|---|---|
| Weight (kg) | 0.176 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)