-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Handheld Analog Durometer |
|---|---|
| Depth | 1.38" |
| Durometer Body Style | Compact |
| For Materials | Cellulose Acetates, Glass, Leather, Natural Rubber, Neoprene, Nitrite Rubber, Polyesters, Polystyrene, Pvc, Vinyl, Wax |
| Function | Peak Retaining Hand |
| Height | 5.7" |
| Indenter | Sharp Point |
| Indenter Protrusion | 0.094" |
| Indenter Shape | Sharp Point |
|---|---|
| Long Form Calibration Certificate | No |
| Operation Type | Mechanical |
| Range | 20 to 90 |
| Scale | Shore D |
| Tip Angle | 30° |
| Width | 2.3" |
| Standards | ASTM D 2240, DIN 53 505, ISO 7619, ISO868, JIS K 6253, JIS K 7215 |
| Height (cm) | 25.65 |
|---|---|
| Length (cm) | 10.67 |
| Width (cm) | 6.6 |
| HS Code | 9024800000 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.405 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)