-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Ac Voltage Rating | 347/600V AC |
| Air @ 240vac | 65 kA |
| Air @ 277v Ac | 65 kA |
| Amps | 40A |
| Circuit Breaker Type | Standard |
| Dc Voltage | Not Rated |
| Depth | 3 4/5" |
| Height | 6 1/2" |
| Max. Air Rating | 65 kA |
|---|---|
| Min. Wire Size | 14 AWG |
| Mounting | Free Standing |
| Number Of Poles | 1 |
| Phase | 1 |
| Terminal Connection Type | Lug |
| Trip Type | Thermal Magnetic |
| Width | 1 2/5" |
| Height (cm) | 12.19 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 7.87 |
| HS Code | 8536308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)