GENERAL ELECTRIC FBH26TE060R Circuit Breaker 60a 2p 347/600vac Lug

Item: AE8DQR
Model: FBH26TE060R
Cross Ref: 6CNJ7
20 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$5,282.13
10% off
$4,753.92 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Product Details

    • Instantaneous Trip (Fixed)

Shipping Information

Height (cm) 12.19
Length (cm) 22.35
Width (cm) 7.87
HS Code 8536308000
Country Of Origin US
Weight (kg) 1.035

Certifications

certificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site