-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Circuit Breaker |
|---|---|
| Ac Voltage Rating | 347/600V AC |
| Air @ 240vac | 200 kA |
| Air @ 480v Ac | 100 kA |
| Air @ 600v Ac | 35 kA |
| Amps | 80A |
| Circuit Breaker Actuator | Toggle |
| Circuit Breaker Mounting Style | Free Standing |
| Circuit Breaker Type | Standard |
| Dc Voltage | Not Rated |
| Dc Voltage Rating | Not Rated |
| Depth | 3.88" |
| For Use With | Ge Panelboards |
| Frame Size | 100A/FB |
| Height | 6.45" |
|---|---|
| Instantaneous Trip | Fixed |
| Max. Air Rating | 200 kA At 240V AC |
| Max. Wire Size | 1/0 AWG |
| Min. Wire Size | 4 AWG |
| Mounting | Free Standing |
| Number Of Poles | 2 |
| Phase | 1 |
| Series | FBH Series |
| Terminal Connection | Lug |
| Terminal Connection Type | Lug |
| Trip Type | Thermal Magnetic |
| Width | 2.74" |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 22.35 |
| Width (cm) | 7.87 |
| HS Code | 8536308000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)