-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Computer Cable |
|---|---|
| Application | Communications, Computer Systems, Control Systems |
| Cable Length | 1000 ft. |
| Capacitance | 11.7 pF/ft. |
| Color | Gray |
| Conductor Gauge | 24 AWG |
| Conductor Size | 24 AWG |
| Conductor Type | Stranded |
| Drain Wire | Single |
| Facing Material | Conductors |
| Fire Rating | General |
| Insulation Material | PE |
| Insulation Thickness | 0.024" |
| Jacket Color | Gray |
| Jacket Material | PVC |
| Jacket Thickness | 0.032" |
| Length | 1000 ft. |
| Maximum Operating Temperature | 176°F |
| Maximum Voltage Rating | 30V |
| Minimum Operating Temperature | -4°F |
| Nec Article | 800 |
| Nec Article And Type | 800 CM |
|---|---|
| Nominal Outside Dia. | 0.304" |
| Number Of Conductors | 4 |
| Number Of Pairs | 2 |
| Number Of Strands | 7 |
| Outer Dia. | 0.304" |
| Outside Diameter | 0.3" |
| Pairing | Paired |
| Plenum Or Riser | General Purpose |
| Product Series | Computer Wire |
| Product Type | Communication Cable |
| Shielded | Shielded |
| Shielded / Unshielded | Shielded |
| Shielding | Two Layer Overall |
| Shielding Material | 100% Aluminum, 100% Polyester Flexfoil, 90% Tinned Copper Braid |
| Solid/stranded | Stranded |
| Spool/coil Length | 1000 ft. |
| Temp. Range | -4°F to +176°F |
| Voltage | 30V DC |
| Wire Gauge | 24 AWG |
| Standards | CE 2006/95/EC, CSA CMH FLAME TEST, FCC DOCKET 20789, NEC ARTICLE 800 CM/CMH, ROHS COMPLIANT, UL 70, 000 BTU VERTICAL TRAY FLAME TEST, UL STYLE 2919 |
| Height (cm) | 26.2 |
|---|---|
| Length (cm) | 26.99 |
| Width (cm) | 26.99 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.235 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)