-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Computer Cable |
|---|---|
| Application | Communications, Computer Systems, Control Systems |
| Cable Length | 1000 ft. |
| Cable Type | Shielded |
| Capacitance | 19.7 pF/ft. |
| Color | Gray |
| Conductor Gauge | 24 AWG |
| Conductor Size | 24 AWG |
| Conductor Type | Stranded |
| Drain Wire | Single |
| Facing Material | Conductors |
| Fire Rating | Riser |
| Insulation Material | S R PVC |
| Insulation Thickness | 0.01" |
| Jacket Color | Gray |
| Jacket Material | PVC |
| Jacket Thickness | 0.032" |
| Length | 1000 ft. |
| Maximum Operating Temperature | 176°F |
| Maximum Voltage Rating | 300V |
| Minimum Operating Temperature | -4°F |
| Nec Article | 800 |
| Nec Article And Type | 800 CMR |
|---|---|
| Nominal Outside Dia. | 0.157" |
| Number Of Conductors | 2 |
| Number Of Pairs | 1 |
| Number Of Strands | 7 |
| Outer Dia. | 0.157" |
| Outside Diameter | 0.2" |
| Pairing | Paired |
| Plenum Or Riser | Riser |
| Power Limited | Power Limited |
| Product Series | Computer Wire |
| Product Type | Communication Cable |
| Shielded | Shielded |
| Shielded / Unshielded | Shielded |
| Shielding | Overall |
| Shielding Material | 100% Aluminum, 100% Polyester Flexfoil |
| Solid/stranded | Stranded |
| Spool/coil Length | 1000 ft. |
| Temp. Range | -4°F to +176°F |
| Voltage | 300V |
| Wire Gauge | 24 AWG |
| Standards | CE 2006/95/EC, CSA CMG, CSA CMG FLAME TEST, FCC DOCKET 20780, NEC ARTICLE 800 CMR, ROHS COMPLIANT, UL 70, 000 BTU VERTICAL TRAY FLAME TEST, UL STYLE 2464 |
| Height (cm) | 26.2 |
|---|---|
| Length (cm) | 26.99 |
| Width (cm) | 26.99 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.235 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)