-
Select Country
- Source Now
Get it by Thursday, Feb 12
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Computer Cable |
|---|---|
| Capacitance | 33.2 pF/ft. |
| Color | Gray |
| Conductor Size | 22 AWG |
| Conductor Type | Stranded Copper, 2 Twisted Pairs |
| Facing Material | Conductors |
| Insulation | Premium-Grade, Color-Coded S-R PVC (UL1061) |
| Insulation Material | PVC |
| Jacket Color | Gray |
| Jacket Material | PVC |
| Length | 1000 ft. |
| Nec Article | 800 |
|---|---|
| Nominal Outside Dia. | 0.229" |
| Number Of Conductors | 4 |
| Shielded / Unshielded | Shielded |
| Shielding | 100% Aluminum/Polyester With 25% Overlap, Minimum, Foil Facing Out, 65% Tinned Copper Braid |
| Shielding Material | Aluminum, Polyester |
| Spool/coil Length | 1000 |
| Stranding | 0.233333333 |
| Temp. Range | -4°F to +176°F |
| Vertical Tray Flame Test | Meets UL 70000 btu |
| Voltage | 300V |
| Height (cm) | 26.2 |
|---|---|
| Length (cm) | 26.99 |
| Width (cm) | 26.99 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.3 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)