-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oil Filter Wrench |
|---|---|
| Length | 16" |
| Material | Metal |
| Product Type | Oil Filter Pliers |
|---|---|
| Type | Fixed Range |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 36.32 |
| Width (cm) | 11.43 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.5018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)