-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oil Filter Wrench |
|---|---|
| Color | Black |
| Compatible Filter Diameter - Maximum | 3 3/4" |
| Compatible Filter Diameter - Minimum | 2 1/2" |
| Features | Non Magnetic, Ratcheting |
| Filter Capacity | 2 1/2" to 3 3/4" |
| Filter Capacity Range | 2 1/2" to 3 3/4" |
| For Use With | Oil Filters |
|---|---|
| Length | 15" |
| Material | Metal |
| Overall Length | 3 3/4" |
| Product Type | 3-Jaw Filter Wrench |
| Strap Length | 3 3/4" |
| Type | 3 Jaw |
| Height (cm) | 4.44 |
|---|---|
| Length (cm) | 13.97 |
| Width (cm) | 11.43 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)