-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oil Filter Wrench |
|---|---|
| Adjustment Type | Manual |
| Color | Black |
| Compatible Filter Diameter - Maximum | 3" |
| Compatible Filter Diameter - Minimum | 2 1/2" |
| Features | Non Magnetic, Ratcheting |
| Filter Capacity (min-max) | 2 1/2" to 3" |
| Finish | Zinc Plated |
| Handle Color | Black |
| Handle Length | 3 1/2" |
|---|---|
| Length | 15" |
| Material | Metal |
| Overall Length | 6 1/2" |
| Product Type | Oil Filter Strap Wrench |
| Resistance Properties | Corrosion Resistant |
| Strap Length | 3" |
| Tether Style | Not Tether Capable |
| Type | Swivel |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 28.58 |
| Width (cm) | 17.02 |
| HS Code | 8204120000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.3622 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)