-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Oil Filter Wrench |
|---|---|
| Adjustment Type | Manual |
| Compatible Filter Diameter - Maximum | 5 3/4" |
| Compatible Filter Diameter - Minimum | 5 1/4" |
| Features | Non Magnetic, Ratcheting |
| Filter Capacity | 5 1/4" to 5 3/4" |
| Filter Capacity Range | 5 1/4" to 5 3/4" |
| Length | 3 1/2" |
| Material | Metal |
|---|---|
| Overall Length | 5 3/4" |
| Product Type | Oil Filter Strap Wrench |
| Resistance Properties | Corrosion Resistant |
| Strap Length | 5 3/4" |
| Tether Style | Not Tether Capable |
| Type | Heavy Duty |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 15.88 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.693 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)