GE LIGHTING GE286MAXHO-N Electronic Ballast T8 Lamps 120 To 277v

Item: AA6MAN
Model: GE286MAXHO-N
Cross Ref: 14H321
28 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$71.41
5% off
$67.84 /unit (ex. VAT)
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
Item Electronic Ballast
Ballast Bulb Type T8
Ballast Bulb Type Equivalents T8
Ballast Factor 0.82
Ballast Family Proline
Ballast Start Type Instant
Ballast Type Electronic
Brand And Series Proline
Bulb Wattage 38/44/59 W
Dimming Method No Dimming
Dimming Range No Dimming
Dimming Type No Dimming
Frequency 50 Hz
Height 1.187"
Input Voltage 120-277V AC
Input Watts 142/145 W
Lamp Types Supported (1 or 2) F48T8, (1 or 2) F72T8, (1 or 2) F96T8
Length 9 1/2"
Light Output High
Min. Starting Temp. -22°F
Number Of F40t8 Lamps 2
Number Of Lamps 2
Number Of Lamps Supported 1, 2
Overall Height 1 1/4"
Overall Length 9 1/2"
Overall Width 1 3/4"
Power Factor Less Than 99%
Product Type Fluorescent Ballast
Sockets Included No
Standards Ansi C62.41-1991, Ansi C82.11-Cons 2002, Fcc Part 18-A, Ul Listed
Start Type Instant
Thermal Protection Class P
Total Harmonic Distortion Less Than 10%
Total Harmonic Distortion - Maximum 26%
Voltage 120-277V AC
Width 1.62"
Wiring Type Parallel

Product Details

    • Number of F60T8 Lamps (2)
    • Number of F72T8 Lamps (2)
    • Number of F96T8 Lamps (2)
    • Special Features: Active Power Correction

Shipping Information

Height (cm) 5.08
Length (cm) 24.13
Width (cm) 7.62
HS Code 8504100000
Country Of Origin CN
Weight (kg) 0.6795

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site