-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Ballast |
|---|---|
| Amps Ac | 0.21-0.49A |
| Ballast Bulb Type | T8 |
| Ballast Bulb Type Equivalents | T8 |
| Ballast Factor | 0.88 |
| Ballast Family | Ultrastart |
| Ballast Start Type | Rapid |
| Ballast Type | Electronic |
| Brand And Series | Ultrastart |
| Bulb Wattage | 17/25/28/32 W |
| Dimming Method | No Dimming |
| Dimming Range | No Dimming |
| Dimming Type | No Dimming |
| Frequency | 50 Hz |
| Green Certification Or Other Recognition | NEMA Premium Rated |
| Height | 1.187" |
| Input Voltage | 120-277V AC |
| Input Watts | 58 W |
| Lamp Types Supported | (1 or 2) F17T8, (1 or 2) F25T8, (1 or 2) F28T8, (1 or 2) F32T8 |
| Length | 9 1/2" |
| Light Output | Normal |
| Min. Starting Temp. | 0°F |
|---|---|
| Number Of F17t8 Lamps | 1, 2 |
| Number Of F25t8 Lamps | 1, 2 |
| Number Of F28t8 Lamps | 1, 2 |
| Number Of F32t8 Lamps | 1, 2 |
| Number Of Lamps | 2 |
| Number Of Lamps Supported | 1, 2 |
| Overall Height | 1 1/4" |
| Overall Length | 9 1/2" |
| Overall Width | 1 3/4" |
| Power Factor | Greater Than 99% |
| Product Type | Fluorescent Ballast |
| Sockets Included | No |
| Standards | Ansi - C62.41, Cul Listed, Fcc - Class A Non-Consumer, Nema Premium, Nrcan, Rohs Compliant, Ul Class P, Ul Listed, Ul Type 1 Outdoor, Ul Type Hl |
| Start Type | Program |
| Thermal Protection | Class P |
| Total Harmonic Distortion | Less Than 10% |
| Total Harmonic Distortion - Maximum | 10% |
| Voltage | 120/277V |
| Width | 1.62" |
| Wiring Type | Parallel |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 7.62 |
| HS Code | 8504100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6795 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)