GE LIGHTING GE232MAX-G-N Electronic Ballast T8 Lamps 120/277v

Item: AC3PXN
Model: GE232MAX-G-N
Cross Ref: 2VEW9
11 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$33.57
5% off
$31.89 /unit (ex. VAT)
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
Item Electronic Ballast
Amps Ac 0.2-0.48A
Ballast Bulb Type T8, T8U, T12
Ballast Bulb Type Equivalents T8, T8U, T12
Ballast Factor 0.88
Ballast Family Ultramax G Series
Ballast Start Type Instant
Ballast Type Electronic
Brand And Series Ultramax G
Bulb Wattage 17/25/28/32 W
Dimming Method No Dimming
Dimming Range No Dimming
Dimming Type No Dimming
Frequency 50 Hz
Green Certification Or Other Recognition NEMA Premium Rated
Height 1.187"
Input Voltage 120-277V AC
Input Watts 55-57 W
Lamp Types Supported (1 or 2) F17T8, (1 or 2) F25T8, (1 or 2) F28T8, (1 or 2) F32T8, (2) F25T12, (2) F32T8U
Length 9 1/2"
Light Output Normal
Min. Starting Temp. -22°F
Number Of F17t8 Lamps 1, 2
Number Of F25t12 Lamps 2
Number Of F25t8 Lamps 1, 2
Number Of F28t8 Lamps 1, 2
Number Of F32t8 Lamps 1, 2
Number Of F32t8u Lamps 2
Number Of Lamps 2
Number Of Lamps Supported 1, 2
Overall Height 1 1/4"
Overall Length 10 1/8"
Overall Width 1 3/8"
Power Factor 0.98
Product Type Fluorescent Ballast
Sockets Included No
Standards Cul Listed, Fcc - Class A Non-Consumer, Nema Premium, Nrcan, Rohs Compliant, Ul Class P, Ul Listed, Ul Type 1 Outdoor, Ul Type Hl
Start Type Instant
Thermal Protection Class P
Total Harmonic Distortion Less Than 10%
Total Harmonic Distortion - Maximum 10%
Voltage 120/277V
Width 1.312"
Wiring Type Parallel

Product Details

    • Special Features: Active Power Factor Correction

Shipping Information

Height (cm) 3.3
Length (cm) 24.13
Width (cm) 5.33
HS Code 8504100000
Country Of Origin CN
Weight (kg) 0.504

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site