-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Electronic Ballast |
|---|---|
| Amps Ac | 0.4-0.91A |
| Ballast Bulb Type | T8 |
| Ballast Bulb Type Equivalents | T8 |
| Ballast Factor | 0.87 |
| Ballast Family | Ultramax P Series |
| Ballast Start Type | Instant |
| Ballast Type | Electronic |
| Brand And Series | Ultramax P |
| Bulb Wattage | 38/59 W |
| Dimming Method | No Dimming |
| Dimming Range | No Dimming |
| Dimming Type | No Dimming |
| Frequency | 50 Hz |
| Green Certification Or Other Recognition | NEMA Premium Rated |
| Height | 1.187" |
| Input Voltage | 120-277V AC |
| Input Watts | 101-108 W |
| Lamp Types Supported | (1 or 2) F72T8, (1 or 2) F96T8 |
| Length | 9 1/2" |
| Light Output | Normal |
|---|---|
| Min. Starting Temp. | 0°F |
| Number Of F40t8 Lamps | 1, 2 |
| Number Of Lamps | 2 |
| Number Of Lamps Supported | 1, 2 |
| Overall Height | 1 1/8" |
| Overall Length | 9 1/2" |
| Overall Width | 1 3/4" |
| Power Factor | 0.98 |
| Product Type | Fluorescent Ballast |
| Sockets Included | No |
| Standards | Cul Listed, Fcc - Class A Non-Consumer, Product Is Compliant With Material Restriction Requirements Of Rohs, Ul Class P, Ul Listed, Ul Type 1 Outdoor, Ul Type Hl |
| Start Type | Instant |
| Thermal Protection | Class P |
| Total Harmonic Distortion | Less Than 10% |
| Total Harmonic Distortion - Maximum | 10% |
| Voltage | 120/277V |
| Width | 1.62" |
| Wiring Type | Parallel |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 33.53 |
| Width (cm) | 26.16 |
| HS Code | 8504100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)