-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | V-Belt |
|---|---|
| Belt/slab | Belt |
| Cogged/smooth | Smooth |
| Color | Black |
| Construction | Banded |
| Effective Length | 65.9" |
| Material | SBR |
| Min. Temp. | -22°F |
| No. Of Sides | 1 |
| Outside Circumference | 66.75" |
|---|---|
| Outside Length | 1676 mm |
| Overall Height | 0.4063" |
| Resistance Features | Oil Resistant |
| Static Conductive | Yes |
| Temp. Range | -30°F to +60°F |
| Thickness | 12 mm |
| Top Width | 93 mm |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)