-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | V-Belt |
|---|---|
| Angle | 40° |
| Belt Back Side | Smooth |
| Cogged | No |
| Color | Black |
| Cord Material | Polyester |
| Depth | 7/16" |
| Effective Length | 72.9" |
| Material | EPDM |
| Max. Temp. | 140°F |
| Min. Pulley Dia. | 5.73" |
| Min. Temp. | -22°F |
| No. Of Ribs | 2 |
| Outside Circumference | 73" |
| Outside Length | 71 4/5" |
| Reinforced Material | Flex Bonded Polyester |
| Section Size | B |
| Series | 9093 Series |
| Sided | Single Sided |
|---|---|
| Static Conductive | Yes |
| Thickness | 13/32" |
| Top Width | 21/32" |
| Type | Banded Heavy Duty |
| Belt/slab | Belt |
| Cogged/smooth | Smooth |
| Construction | Banded |
| Material | SBR |
| No. Of Sides | 1 |
| Outside Circumference | 73.75" |
| Outside Length | 1854 mm |
| Overall Height | 0.4063" |
| Resistance Features | Oil Resistant |
| Temp. Range | -30°F to +60°F |
| Thickness | 12 mm |
| Top Width | 36 mm |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)