-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | V-Belt |
|---|---|
| Angle | 40° |
| Belt/slab | Belt |
| Color | Black |
| Construction | Banded |
| Cord Material | Polyester |
| Effective Length | 60.9" |
| Min. Temp. | -22°F |
|---|---|
| No. Of Sides | 1 |
| No. Of Strands | 11 |
| Outside Circumference | 61.75" |
| Outside Length | 1547 mm |
| Static Conductive | Yes |
| Thickness | 12 mm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 4.365 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)