-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pulley |
|---|---|
| Belt Width | 0.79" |
| Bore Dia. | 1 3/16" to 3 15/16" |
| Bore Type | Taper Lock |
| Bushing Style | Taper Lock |
| Bushing Type | 3525 |
| Face Width | 1 9/25" |
| Flange Dia. | 11.59" |
| Hub Dia. | 8 3/4" |
| Material | Cast Iron |
| Max. Bore | 3 15/16" |
| Min. Bore | 1 3/16" |
|---|---|
| No. Of Grooves | 63 |
| Outside Dia. | 10.94" |
| Overall Length | 2 1/2" |
| Pitch | 14 mm |
| Pitch Dia. | 11.053" |
| Rim Speed | 6500 FPM |
| Rim Speed (mps) | 33.02 mps |
| Series | 7719 Series |
| Suitable For Use With | 20 mm W Poly Chain Belt |
| Width | 20 mm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 13.59 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)