-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pulley |
|---|---|
| Belt Width | 0.79" |
| Bore Dia. | 1/2" to 2 1/8" |
| Bore Type | Taper Lock |
| Bushing Style | Taper Lock |
| Bushing Type | 2012 |
| Face Width | 1 9/25" |
| Flange Dia. | 5 19/25" |
| Hub Dia. | 3.99" |
| Material | Cast Iron |
| Max. Bore | 2 1/8" |
| Min. Bore | 1/2" |
|---|---|
| No. Of Grooves | 29 |
| Outside Dia. | 4.98" |
| Pitch | 14 mm |
| Pitch Dia. | 5 11/125" |
| Rim Speed | 6500 FPM |
| Rim Speed (mps) | 33.02 mps |
| Series | 7719 Series |
| Suitable For Use With | 20 mm W Poly Chain Belt |
| Width | 20 mm |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 2.025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)