GATES 14MX-35S-20 Sprocket, 0.79 Inch Belt Width, 20mm Width

Item: AX4YBT
Model: 14MX-35S-20
13 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$255.31 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Pulley
Belt Width 0.79"
Bore Dia. 1/2" to 2 1/8"
Bore Type Taper Lock
Bushing Style Taper Lock
Bushing Type 2012
Face Width 1 9/25"
Flange Dia. 6.82"
Hub Dia. 4.95"
Material Cast Iron
Max. Bore 2 1/8"
Min. Bore 1/2"
No. Of Grooves 35
Outside Dia. 6.03"
Pitch 14 mm
Pitch Dia. 6.141"
Rim Speed 6500 FPM
Rim Speed (mps) 33.02 mps
Series 7719 Series
Suitable For Use With 20 mm W Poly Chain Belt
Width 20 mm

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Weight (kg) 3.285

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site