FUNCTIONAL DEVICES INC / RIB RIBXKTF Current Sensor Solid 0.25-150A

Item: AF7HFL
Model: RIBXKTF
Cross Ref: 21AJ42
19 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$36.97
10% off
$33.27 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards CE CERTIFIED, CSFM, ROHS COMPLIANT, UL 864, UL 916, UL LISTED

Product Details

Functional Devices Inc. RIBXKTF current sensor is ideal for monitoring electrical current in applications. It is used in energy management, equipment protection and automation to ensure optimal operational efficiency & safety in electrical installations. This device ensures precise measurement and control of current flow within electrical systems.

Shipping Information

Height (cm) 5.59
Length (cm) 4.83
Width (cm) 2.79
HS Code 9030330040
Weight (kg) 0.0675

Working Mechanism

  • This current sensor operates by measuring the magnetic field generated by the current flowing through a conductor.
  • As current flows through the conductor, it induces a magnetic field, which the sensor detects and converts into an electrical signal proportional to the current intensity.
  • The switch adjustment method allows users to set a specific trip point, triggering a response when the monitored current exceeds or falls below this threshold.
  • The sensor's 1-second trip delay enhances responsiveness to abnormal current conditions, contributing to effective equipment protection & energy management.

Features

  • This sensor features a solid core design to ensure robust performance in monitoring electrical currents.
  • This sensor offers surface mounting for ease of installation in various applications.
  • It comes with a sensing hole diameter of 0.5 inches to accommodate appropriate conductors for accurate current measurement.
  • This device has a pin-type electrical connection, providing a secure and reliable interface.
  • It is equipped with two pins / terminals to facilitate a straightforward electrical connection.
  • This current sensor operates with a fixed trip point to ensure consistency in its protective response.

Frequently Asked Questions

What is the trip delay of this RIBXKTF current sensor?

This has a trip delay of 1 second, providing a rapid response to abnormal current conditions.

What are the factors to consider while choosing this Functional Devices current sensor?

Major factors include the application needs, current rating, voltage compatibility, mounting style, adjustment method, response time, reliability, standards compliance, wire size compatibility, environmental conditions, integration capabilities, space constraints and maintenance requirements.

What is the trip point of this RIBXKTF current sensor?

It operates with a fixed trip point of 0.25A, providing a specific threshold for triggering protective measures.

Can this RIBXKTF current sensor accommodate a variety of wire sizes?

Yes, the support wire sizes range from 22 AWG to 14 AWG, providing flexibility in wiring configurations.

How do I maintain this Functional Devices current sensor?

  • Conduct visual checks for damage or debris, ensuring the sensing hole is clear.
  • Regularly confirm secure and corrosion-free pin connections and check that wire sizes comply with specifications.
  • Periodically simulate overcurrent & undercurrent conditions to verify correct sensor response and assess switch adjustment functionality.
  • Confirm installation within the specified temperature & humidity ranges and use protective measures for harsh conditions.
  • Ensure secure mounting, free from excessive vibration or movement that may affect sensor position.
  • Maintain a record of inspections, noting any anomalies or deviations during routine checks.

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site