FUNCTIONAL DEVICES INC / RIB RIBXKF Current Sensor Solid 0.25-150A

Item: AB6EHP
Model: RIBXKF
Cross Ref: 21AJ44
21 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$41.01
10% off
$36.91 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Current Sensor
Adjustment Method Switch
Amps 0.25-150A
Body Depth 2.05"
Body Height 1.5"
Body Width 1.46"
Contact Form SPST/NO
Contact Rating (ac) 0.4A @ 30V
Contact Rating (dc) 0.4A @ 30V
Core Type Solid
Current Rating 0.4A
Dc Contact Rating 0.4A @ 30V
Electrical Connection Size 16"
Electrical Connection Type Wire Leads
For Use With Sensors
Input Voltage 30V AC/DC
Maximum Switching Voltage 30V AC/DC
Monitored Parameters Overcurrent, Undercurrent
Mounting Tab
Number Of Pins/terminals 2
Overall Depth 1.5"
Relay Mounting Style Surface
Sensing Hole Diameter 1/2"
Sensor Range 0.25-150A
Status Indicator No Indicator
Trip Delay 1 sec.
Trip Delay (sec.) 0 A 10
Trip Point 0.25A
Trip Point (amps) 0.25A
Trip Point Type Fixed
Type Solid
Voltage Range 30V AC/DC
Wire Size 18 AWG
Standards CE CERTIFIED, CSFM, ROHS COMPLIANT, UL 864, UL 916, UL LISTED

Product Details

    • Max. Inrush Current (4 Amps)
    • Sub-Brand: RIB

Shipping Information

Height (cm) 6.86
Length (cm) 5.59
Width (cm) 3.81
HS Code 8536304000
Country Of Origin US
Weight (kg) 0.081

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site