| Item | Adjustable Current Sensor |
|---|---|
| Adjustment Method | Switch |
| Amps | 0.5-150A |
| Body Depth | 2.05" |
| Body Height | 1.5" |
| Body Width | 1.46" |
| Contact Form | SPST/NO |
| Contact Rating (ac) | 0.8A @ 30V |
| Contact Rating (dc) | 0.8A @ 30V |
| Core Type | Solid |
| Current Rating | 0.8A |
| Dc Contact Rating | 0.8A @ 30V |
| Electrical Connection | Wire Lead |
| Electrical Connection Type | Pin |
| For Use With | Sensors |
| Input Voltage | 30V AC/DC |
| Maximum Switching Voltage | 30V AC/DC |
|---|---|
| Monitored Parameters | Overcurrent, Undercurrent |
| Mounting | Tab |
| Number Of Pins/terminals | 2 |
| Overall Depth | 1.5" |
| Relay Mounting Style | Surface |
| Sensing Hole Diameter | 1/2" |
| Sensor Range | 0.5-150A |
| Status Indicator | No Indicator |
| Trip Delay | 1 sec. |
| Trip Point | 0.05-10A |
| Trip Point Type | Adjustable |
| Type | Solid |
| Wire Size | 14 AWG, 22 AWG |
| Standards | CE CERTIFIED, CSFM, ROHS COMPLIANT, UL 864, UL 916, UL LISTED |
Functional Devices RIBXKTA adjustable current sensor measures and detects the electric current flowing through a circuit. It plays a crucial role in the automotive, energy and manufacturing industries. In automotive applications, this current sensor monitors the performance of electric vehicles and ensures optimal battery usage. Similarly, in the energy sector, it is integral to power management systems, allowing precise monitoring of electricity flow in grids. In manufacturing, current sensors contribute to quality control by monitoring the electrical output of machinery and preventing potential faults. This Functional Devices current sensor provides real-time data on electrical currents to help industrialists make informed decisions to prevent electrical malfunctions.
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 4.83 |
| Width (cm) | 2.54 |
| HS Code | 9030330040 |
|---|---|
| Weight (kg) | 0.063 |
Yes, users may integrate this sensor into automated systems to enable real-time monitoring and control of electrical currents.
Yes, you can monitor individual energy usage of energy-intensive devices and make informed decisions to optimise consumption with this unit.
Absolutely, current sensors are commonly used in solar panel installations to monitor the current produced by the panels. This data helps assess the performance of the solar array, identify any issues and optimise energy harvesting.
It has an operational temperature range of -30 to 140 degrees F.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)